DV
DAYTON

3/4" Heavy-Duty Cast Iron Rotary Gear Pump Head, Close Coupled Design, 125 psi

  • Item # 4KHC8
  • My Part #
  • Mfr. Model # 4KHC8
  • Catalog Page # N/A
  • UNSPSC # 40151551
3/4" Heavy-Duty Cast Iron Rotary Gear Pump Head, Close Coupled Design, 125 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Dayton heavy duty gear pumps feature self priming, bidirectional, positive displacement, designed to operate with a nearly pulseless flow. They are used in a wide variety of applications including industrial, agricultural, marine, domestic, and commercial apartments. The pumps can be directly mounted to NEMA frame open drip-proof (ODP) motors. All pumps are fitted with standard pressure relief valves (PRV) that can be ported internally or externally.

View More

Technical Specs

  • Item Rotary Gear Pump Head
  • Duty Rating Heavy
  • Design Close Coupled
  • Pump Body Material Cast Iron
  • Port Size 3/4"
  • Motor Frame 143TC/145TC
  • Pump RPM 1725
  • Temp. Range -20 Degrees to 280 Degrees F
  • Max. Pressure 125 psi
  • Max. Viscosity 550 SSU
  • Gear Steel Spur
  • Length 11-3/8"
  • Width 5-5/8"
  • Height 5-5/8"
  • O-Ring Material Viton
  • Relief Valve With
  • Seal Mechanical With Stainless Steel, Viton, Carbon/Ceramic
  • Shaft Dia. 0.787"
  • Shaft Material Steel
  • GPM @ Freeflow 20.6
  • HP @ Free Flow 1-1/2
  • GPM @ Freeflow @ 1725 RPM 20.6
  • HP @ Free Flow @ 1725 RPM 1-1/2
  • GPM @ 25 PSI 20.5
  • HP @ 25 PSI 1-1/2
  • GPM @ 50 PSI 20.3
  • HP @ 50 PSI 2
  • GPM @ 75 PSI 20.2
  • HP @ 75 PSI 2
  • GPM @ 100 PSI 19.8
  • HP @ 100 PSI 2
  • GPM @ 125 PSI 19.2
  • HP @ 125 PSI 3
  • GPM @ 125 PSI @ 1725 RPM 19.2
  • HP @ 125 PSI @ 1725 RPM 3
  • Suction Lift 15.2 ft.
  • Suction Lift @ 1725 RPM 13 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products