Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DAYTON

3/4 HP Washdown Motor,Capacitor-Start/Run,1745 Nameplate RPM,115/208-230 Voltage,Frame 56HC

  • Item # 11G253
  • My Part #
  • Mfr. Model # 11G253
  • Catalog Page # 27
  • UNSPSC # 26101602
3/4 HP Washdown Motor,Capacitor-Start/Run,1745 Nameplate RPM,115/208-230 Voltage,Frame 56HC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $594.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All exterior components are 300 Series stainless steel to provide maximum corrosion resistance in severe-duty and washdown environments. This motor is well-sealed against moisture and condensation to protect internal components, and the exterior is completely paint and coating free. A heavy polyester insulating varnish is applied to the windings for extra moisture and corrosion resistance. There's also a moisture-resistant sealant between the frame and the endbells. The double-sealed oversized bearings are treated with rust-inhibitive grease. The shaft-end bearing is locked internally to limit axial endplay. 4 drains in each endshield allow drainage of condensation in any mounting position.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 1745
  • Frame 56HC
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/208-230
  • Full Load Amps 7.6/4.0-3.8
  • Phase 1
  • Hz 60
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Body Dia. 6-1/2"
  • Length Less Shaft 11-1/4"
  • Overall Length 13-1/8"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material Stainless Steel
  • Drain Plugs 12,3,6,9 O'clock on SE and OSE Endshields
  • Endshields Stainless Steel
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 78.0%
  • Application Food Processing, Chemical Processing, and Beverage Industries
  • Includes (1) T-Drain Valve and (1) Plug and T-Drain
  • Standards UL Recognized (E37403), CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

78

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.