C3
DAYTON

3/4 HP Vertical Band Saw, Meat Cutting, Voltage: 120, Max. Blade Length: 82

  • Item # 48WE55
  • My Part #
  • Mfr. Model # 48WE55
  • Catalog Page # 2351
  • UNSPSC # 27112709
3/4 HP Vertical Band Saw, Meat Cutting, Voltage: 120, Max. Blade Length: 82 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $719.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 120.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® 10” Meat Cutting Band Saw includes three interchangeable round knives for grinding meat. Each knife has different hole-sizes, providing many options and flexibility. Upper and lower blade guides support the blade as well as prevent side-to-side movement during cuts, helping to increase accuracy. Fences guide the piece of meat, allowing you to cut multiple slices of the same thickness, for increased productivity. The band saw cuts fresh meat, most frozen meat, bone, and is suitable for grinding hamburger or sausage. The meat grinder includes a sausage-filler for even more applications. In addition, the band saw is equipped with a safety key to prevent unauthorized use, and blade guards to prevent you from accidental contact with the blade.

View More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 10" x 10"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 10" x 10"
  • Voltage 120
  • HP 3/4
  • Speeds 925 fpm
  • Max. Thickness of Cut 10"
  • Max. Blade Length 82
  • Corded/Cordless Corded
  • Max. Blade Width 5/8"
  • Blade Thickness 0.032"
  • Overall Height 58"
  • Overall Width 43"
  • Overall Depth 25"
  • Cutting Angle 90 Degrees
  • RPM 1725
  • Amps AC 10.0
  • Phase 1
  • Hz 60
  • Features Stainless Steel Table
  • Table Dimensions 18-1/2" x 23-5/8"
  • Application Meat Cutting
  • Blade Wheels Dia. 10-1/2"
  • Min. Blade Length 81-1/2"
  • Min. Blade Width 5/8"
  • Includes (2) Pushing Guides
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


3/4 HP Vertical Band Saw, Voltage: 120, Max. Blade Length: 82 In is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from ***This is the 1st review on this product!! This product is poorly made honestly i would not recommend this product to anyone!. Im saving you dont waste your money. The saw band slips out of the wheel when in the process of cutting due to the grease. The grease from saw also ends up in the meat. The saw blade also hits the table causes a loud noise. Not enough space. Constantly have to clean after each use..
Date published: 2018-07-03
  • y_2018, m_8, d_17, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_48WE55, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.