Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

3/4 HP Turbine pump, 115/230 Voltage, Max. Pressure (PSI): 120

  • Item # 4JPD7
  • My Part #
  • Mfr. Model # 4JPD7
  • Catalog Page # N/A
  • UNSPSC # 40151526
3/4 HP Turbine pump, 115/230 Voltage, Max. Pressure (PSI):  120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,044.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 42.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close coupled turbine pumps are designed to handle liquids with entrained air, producing pressures without vapor locking. The pumps are used in industrial and commercial applications where low flow and high pressure are required and where suction lift isn't needed.

View More

Technical Specs

  • Item Turbine pump
  • HP 3/4
  • Phase 1
  • Voltage 115/230
  • Amps 11.3/5.6
  • Hz 60
  • Inlet (In.) 1
  • Motor Enclosure ODP
  • Motor RPM 3450
  • Motor Type Capacitor-Start, Induction Run
  • Wetted Materials Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
  • Impeller Material Bronze
  • Housing Material Bronze
  • Seal Material Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
  • GPM @ 10 PSI 5.5
  • GPM @ 20 PSI 4.9
  • GPM @ 30 PSI 4.4
  • GPM @ 40 PSI 3.8
  • GPM @ 50 PSI 3.4
  • GPM @ 60 PSI 2.8
  • GPM @ 75 PSI 2.2
  • GPM @ 80 PSI 1.9
  • GPM @ 100 PSI 1
  • GPM of Water @ 120 PSI 0.4
  • Max. Specific Gravity 1
  • Impeller Type Open
  • Bearing Type Ball
  • Duty Continuous
  • Agency Compliance Motor is UL Recognized
  • Includes OIPM
  • GPM @ 90 PSI 1.5
  • Best Efficiency GPM @ Head 2.8 @ 60 ft.
  • Frame 56J
  • Height 8-1/8"
  • Inlet 1"
  • Inlet Pressure 60 psi
  • Max. Case Pressure 200 psi
  • Max. Pressure 120 psi
  • Outlet 1"
  • Width 6-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.