ST
DAYTON

3/4 HP Swimming Pool Pump, Capacitor Start, 11.5/5.8 Amps

  • Item # 5PXC3
  • My Part #
  • Mfr. Model # 5PXC3
  • Catalog Page # 2633
  • UNSPSC # 40151504
3/4 HP Swimming Pool Pump, Capacitor Start, 11.5/5.8 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $450.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton pool pump is designed for handling high volumes of water in pool or other applications where moderate pressure and high volume are needed. The pump, when used with optional basket strainer (5PXF2 and 5PXF3) attached, becomes a highly effective self priming swimming pool pump and/or filter pump. It also features a built-in oversized suction trap with an integral strainer basket with an easy access lid. Horsepower sizes are available that can be matched to a wide variety of swimming pool applications. The pump features an oversized air space between the motor and pump, which helps to eliminate hot and/ or cold condensation issues.

View More

Technical Specs

  • Item Swimming Pool Pump
  • HP 3/4
  • Phase 1
  • Voltage 115/230
  • Amps 11.5/5.8
  • Motor Type Capacitor Start
  • GPM of Water @ 10 Ft. of Head 61.2
  • GPM of Water @ 20 Ft. of Head 51.8
  • GPM of Water @ 30 Ft. of Head 41.5
  • GPM of Water @ 40 Ft. of Head 26
  • GPM of Water @ 50 Ft. of Head 4.8
  • RPM 3450
  • Length 19-5/8"
  • Width 6-5/8"
  • Features Built-in Oversized Suction Trap and Integral Strainer Basket with Easy Access Lid
  • Height 10-5/8"
  • Max. Head 51 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.