Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

3/4 HP Stainless Steel — Submersible Pump/Panel Combo, 7 GPM

  • Item # 2EHL8
  • My Part #
  • Mfr. Model # 2EHL8
  • Catalog Page # 2647
  • UNSPSC # 40151517
3/4 HP Stainless Steel — Submersible Pump/Panel Combo, 7 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,003.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 32.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Submersible Pump/Panel Combo
  • Number of Wires 3
  • Control Box Required Yes
  • GPM 7
  • HP 3/4
  • Voltage 230
  • Amps AC 8.0
  • Phase 1
  • Stages 10
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 7
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 10
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 9
  • GPM @ Vertical Depth to Water @ 200 Ft @ 50 PSI 6
  • Built-In Check Valve Yes
  • Discharge Head Material Stainless Steel
  • Impeller Material Noryl
  • Discharge Port (In.) 1-1/4
  • Flow Ranges (GPM) 10 - 4
  • Max. Operating Temp. (F) 86
  • Motor Franklin
  • Pump Bearings Rubber/Ceramic
  • Pump-Motor Shell Stainless Steel
  • Screen Material Polyethylene
  • Shaft Material Stainless Steel
  • GPM of Water @ 20 Ft @ 30, 50 PSI 11 10
  • GPM of Water @ 40 Ft @ 30, 50 PSI 11 10
  • GPM of Water @ 60 Ft @ 30, 50 PSI 10 9
  • GPM of Water @ 80 Ft @ 30, 50 PSI 10 9
  • GPM of Water @ 100 Ft @ 30, 50 PSI 9 9
  • GPM of Water @ 125 Ft @ 30, 50 PSI 9 8
  • GPM of Water @ 150 Ft @ 30, 50 PSI 9 7
  • GPM of Water @ 175 Ft @ 30, 50 PSI 8 6
  • GPM of Water @ 200 Ft @ 30, 50 PSI 7 6
  • GPM of Water @ 250 Ft @ 30, 50 PSI 6 -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 378
  • Well Capacity Low
  • Recommended Tank 4MY63, 3YA58, 3YA59
  • SF Amps 12
  • Length (In.) 3-3/4
  • Height (In.) 28-7/16
  • Width (In.) 3-3/4
  • Includes Control Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.