C3
DAYTON

3/4 HP In-Ground Swimming Pool Pump, Capacitor Start, 11.5/5.8 Amps

  • Item # 5PXE3
  • My Part #
  • Mfr. Model # 5PXE3
  • Catalog Page # 2633
  • UNSPSC # 40151504
3/4 HP In-Ground Swimming Pool Pump, Capacitor Start, 11.5/5.8 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $680.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 39.56 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton pool pumps with extra large integral trap are designed for use in swimming pools and spas. The one-piece trap and volute is made of durable glass- reinforced, highly corrosion-resistant thermoplastic, and it is designed for easy service of the trap and long life. The pump has a floating wear ring that allows small impurities to pass through, and not lock up the impeller. Oversized air space between motor and pump to eliminate hot or cold condensation problems.

View More

Technical Specs

  • Item In-Ground Swimming Pool Pump
  • HP 3/4
  • Phase 1
  • Voltage 115/230
  • Amps 11.5/5.8
  • Motor Type Capacitor Start
  • GPM of Water @ 10 Ft. of Head 64.5
  • GPM of Water @ 20 Ft. of Head 59.3
  • GPM of Water @ 30 Ft. of Head 53
  • GPM of Water @ 40 Ft. of Head 45.4
  • GPM of Water @ 50 Ft. of Head 38.1
  • GPM of Water @ 60 Ft. of Head 28.3
  • RPM 3450
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.