C3
DAYTON

3/4 HP High Pressure Blower With Motor, 8-15/16" Wheel Dia., 15-3/4"H, 115/230 Voltage

  • Item # 48LX12
  • My Part #
  • Mfr. Model # 48LX12
  • Catalog Page # 2985
  • UNSPSC # 40101601
3/4 HP High Pressure Blower With Motor, 8-15/16" Wheel Dia., 15-3/4"H, 115/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $615.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in small exhaust systems where air is laden with dust or where dust-collection bags are needed, this DAYTON high pressure blower is dynamically balanced with self-cleaning cast aluminum wheels. Ideal for handling long stringy material, paper trim, and fibrous material such as textile scrap, wool, and ensilage. This direct drive, radial model can be assembled in any one of 8 standard discharge positions: top horizontal, bottom horizontal, up blast, down blast, top angular down, bottom angular up, top angular up, and bottom angular down.
Note: Not suitable for coarse material, heavy, or abrasive dust.

View More

Technical Specs

  • Item High Pressure Blower
  • Type With Motor
  • Wheel Dia. (In.) 8-15/16
  • CFM @ 0.250-In. SP 475
  • CFM @ 0.500-In. SP 465
  • CFM @ 1.000-In. SP 445
  • CFM @ 1.500-In. SP 423
  • CFM @ 2.000-In. SP 399
  • CFM @ 3.000-In. SP 346
  • CFM @ 4.000-In. SP 282
  • CFM @ 5.000-In. SP 195
  • dBA @ 5 Feet 77
  • Max. Inlet Temp. (Deg. F) 180
  • Max. Ambient Temp. (F) 104
  • Voltage 115/230
  • Phase 1
  • Hz 60
  • Full Load Amps 9.0/4.5
  • Motor HP 3/4
  • Motor RPM 3500
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Motor Frame 56
  • Bearing Type Ball in Motor
  • Shaft Dia. (In.) 5/8
  • Height (In.) 15-3/4
  • Width (In.) 13-5/8
  • Depth (In.) 12-3/4
  • Inlet Dia. (In.) 5
  • Discharge Height (In.) 3-1/2
  • Discharge Width (In.) 3-1/2
  • Wheel Width (In.) 2-3/4
  • Wheel Bore (In.) 5/8
  • Blower RPM 3500
  • Rotation CW
  • Housing Material Steel
  • Housing Finish Gray Polyester Epoxy
  • Wheel Material Aluminum
  • Assembled/Unassembled Assembled
  • Agency Compliance CSA-US & CE, UL Pending
  • Dimension A (In.) 12-1/8
  • Dimension B (In.) 8
  • Dimension C (In.) 3-1/2
  • Dimension D (In.) 3-1/2
  • Dimension E (In.) 5-5/8
  • Dimension F (In.) 7
  • Dimension G (In.) 1/2
  • Dimension H (In.) 6-3/8
  • Dimension J (In.) 5-3/4
  • Dimension L (In.) 6-3/4
  • Dimension R (In.) 7-1/2
  • Dimension K (In.) 6-7/8
  • Dimension P (In.) 5
  • Dimension S (In.) 5-1/2
  • Dimension X (In.) 9-7/8
  • Dimension T (In.) 16
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.