Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

3/4 HP Convertible Jet Pump System, 10.8/5.5 Amps, 1 1/4" NPT Inlet, 1" NPT Outlet

  • Item # 4HFA4
  • My Part #
  • Mfr. Model # 4HFA4
  • Catalog Page # 2645
  • UNSPSC # 20141301
3/4 HP Convertible Jet Pump System, 10.8/5.5 Amps, 1 1/4" NPT Inlet, 1" NPT Outlet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $697.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shallow well jet pumps have impellers and diffusers with reinforced thermoplastic for corrosion resistance.

View More

Technical Specs

  • Item Convertible Jet Pump System
  • HP 3/4
  • Voltage 115/230
  • Inlet 1 1/4" NPT
  • Outlet 1" NPT
  • Amps 10.8/5.5
  • Tank (Gal.) 17
  • Tank PSI 28
  • GPM of Water @ 5 Ft @ 30, 50 PSI 15.4/8.3
  • GPM of Water @ 10 Ft @ 30, 50 PSI 14.5/8.2
  • GPM of Water @ 15 Ft @ 30, 50 PSI 12.2/3.0
  • GPM of Water @ 20 Ft @ 30, 50 PSI 9.7/-
  • GPM of Water @ 30 Ft @ 30, 50 PSI 7.8/3.3
  • GPM of Water @ 40 Ft @ 30, 50 PSI 6.7/2.7
  • GPM of Water @ 50 Ft @ 30, 50 PSI 6.4/2.0
  • GPM of Water @ 60 Ft @ 30, 50 PSI 5.2/1.1
  • GPM of Water @ 70 Ft @ 30, 50 PSI 4.7/-
  • GPM of Water @ 80 Ft @ 30, 50 PSI 2.9/-
  • Shut Off (PSI) 61
  • Max. Inlet Pressure (PSI) 75
  • Max. Case Pressure (PSI) 136
  • Motor Type Capacitor Start
  • Seal Type Mechanical
  • Suction Lift (Ft.) 80
  • Length (In.) 20
  • Width (In.) 20
  • Height (In.) 39
  • Includes Pump and Tank, Requires Ejector Sold Separately (see accessories depending on application)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.