Skip Content

DG
DAYTON

3/4 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 48

  • Item # 1YBU2
  • My Part #
  • Mfr. Model # 1YBU2
  • Catalog Page # N/A
  • UNSPSC # 26101616
3/4 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 48 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in high-torque installations, such as conveyors, silo unloaders, barn cleaners, compressors, and manure pumps, this motor is designed to be durable and powerful. The high-torque design enables it to start under heavy load conditions. A capacitor cover, gasketed conduit box, and rubber boot over the manual protector reset button help seal the motor against weather and contaminants. Shaft slinger included. The totally enclosed, fan-cooled motor design also helps keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.

View More

Technical Specs

  • Item - Farm Duty Motors Aeration Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Aeration Fan
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 3/4
  • Nameplate RPM 3450
  • Frame 48
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 9.2/4.6
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Gray
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 2"
  • Motor Shaft Design Flat
  • Length Less Shaft 8-7/8"
  • Overall Length 10-7/8"
  • Ins. Class B
  • Capacitor Required Yes
  • RPM Range 3001-3600
  • Duty Continuous
  • Includes Capacitor Required
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Item Aeration Fan Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products