Skip Content

TP
TM
DAYTON

3/4 HP 316 Stainless Steel Air Operated Drum Pump, 1-39/64" Inlet Size

  • Item # 16A167
  • My Part #
  • Mfr. Model # 16A167
  • Catalog Page # 2723
  • UNSPSC # 40151529
Drum Pump,3/4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,893.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed for sanitary applications and is ideal for transferring dairy products, pharmaceuticals, and food/beverage ingredients. The hygienic construction makes it easy to disassemble and sanitize.

View More

Technical Specs

  • Item Drum Pump
  • Inlet Size 1-39/64"
  • Max. Flow GPM 12
  • Max. GPM for Water 13
  • Max. GPM for Oil 3
  • Outlet Size 1" Barb
  • DEF Compatible No
  • Discharge Tube Outlet ID Size 1"
  • GPM 12
  • For Use With 55 gal. Drums
  • Agency Compliance AtEx (Motor), 3A Certified (Pump)
  • Includes Motor and Pump
  • Housing Material 316L Stainless Steel
  • Manufacturers Warranty Length 3 yr.
  • Max. Head 50 ft.
  • Max. Pressure 21 psi
  • Max. Air Inlet (PSI) 21
  • Max. Liquid Temp. 175 Degrees F
  • Suction Tube Length 39"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Wetted Materials 316L Stainless Steel, PTFE, Buna
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.