DV
DAYTON

3/4 HP 316 Stainless Steel Air Operated Drum Pump, 1-5/8 Inlet Size

  • Item # 11Z375
  • My Part #
  • Mfr. Model # 11Z375
  • Catalog Page # N/A
  • UNSPSC # 40151529
3/4 HP 316 Stainless Steel Air Operated Drum Pump, 1-5/8 Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This durable stainless steel pump is engineered for transferring flammable and combustible liquids as well as light oils and suitable chemicals.

View More

Technical Specs

  • Item Drum Pump
  • Inlet Size 1-5/8
  • Max. Flow GPM 20
  • Max. GPM for Water 20
  • Max. GPM for Oil 10
  • Discharge Size FPT (In.) 1
  • Outlet Size 1" Nozzle
  • Discharge Tubing Material Ultra High Molecular Weight Polyethylene
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1-7/16"
  • Height 49"
  • For Use With Hydraulic Oil, Maching Oil, Transmission Fluid
  • Includes Nozzle, Tubing, 2" Bung Adapter, Storage Bracket, Grounding Wires
  • Max. Head 31 ft.
  • Max. Air Inlet (PSI) 13
  • Max. Liquid Temp. 175 Degrees F
  • Delivers 750 CPS
  • Wetted Materials 316SS, Aluminum, PTFE, Carbon, Polyethylene, Buna-N, Viton
  • Seal Material Viton, Buna-N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms