Skip Content

WV
TM
DAYTON

3/4 HP 115/230V Coolant Pump

  • Item # 4JPH5
  • My Part #
  • Mfr. Model # 4JPH5
  • Catalog Page # 2743
  • UNSPSC # 40151504
Pump,Coolant,3/4 HP,115/230V,10.6/5.3Amp close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machine Tool Pumps

Product Details

Dayton Coolant / Recirculating Pumps feature a TEFC (Totally Enclosed Fan Cooled Motor) and are suitable for applications including cooling systems, and fountains. The heavy-duty pumps are comprised of a brass tubular column, a bronze base and impeller, motor, and 3-wire cord. The pump motor is not waterproof and not to be submerged in liquid. Leave at least 2 inches of space between bottom of motor and level of liquid.

View More

Technical Specs

  • Item Pump
  • HP 3/4
  • Phase 1
  • Amps 10.6/5.3
  • Voltage 115/230
  • Length (In.) 11-13/16
  • Width (In.) 10-3/16
  • Height (In.) 25-11/16
  • Dia. (In.) 9-1/4
  • Discharge Port (In.) 1-1/2
  • Inlet/Outlet (In.) 1-1/2
  • RPM 1750
  • Motor Type PSC
  • Motor Enclosure TEFC
  • GPH of Water @ 1 Ft. of Head 5010
  • GPH of Water @ 2 Ft. of Head 4980
  • GPH of Water @ 3 Ft. of Head 4920
  • GPH of Water @ 5 Ft. of Head 4810
  • GPH of Water @ 8 Ft. of Head 4580
  • GPH of Water @ 9 Ft. of Head 4480
  • GPH of Water @ 10 Ft. of Head 4370
  • GPM of Water @ 1 Ft. of Head 83.5
  • GPM of Water @ 3 Ft. of Head 82
  • GPM of Water @ 5 Ft. of Head 80.2
  • GPM of Water @ 6 Ft. of Head 79.3
  • GPM of Water @ 7 Ft. of Head Low 77.3
  • GPM of Water @ 9 Ft. of Head 74.7
  • GPM of Water @ 10 Ft. of Head 72.8
  • GPM of Water @ 12 Ft. of Head 68.7
  • GPM of Water @ 13 Ft. of Head Low 67.2
  • GPM of Water @ 15 Ft. of Head 62.5
  • GPM of Water @ 16 Ft. of Head 60.5
  • GPM of Water @ 18 Ft. of Head 56
  • GPM of Water @ 20 Ft. of Head 50.7
  • GPM of Water @ 21 Ft. of Head 47.3
  • GPM of Water @ 23 Ft. of Head 40.2
  • GPM of Water @ 24 Ft. of Head 36
  • GPM of Water @ 26 Ft. of Head 25.3
  • GPM of Water @ 27 Ft. of Head 15.7
  • Shut-Off (Ft.) 27.9
  • GPM of Oil 500 SSU @ 3 Ft. of Head 61.8
  • GPM of Oil 500 SSU @ 6 Ft. of Head 54.5
  • GPM of Oil 500 SSU @ 9 Ft. of Head 47
  • GPM of Oil 500 SSU @ 12 Ft. of Head 40
  • GPM of Oil 500 SSU @ 15 Ft. of Head 32
  • GPM of Oil 500 SSU @ 18 Ft. of Head 26.7
  • GPM of Oil 500 SSU @ 21 Ft. of Head 20.5
  • Min. Immersion Depth (In.) 3
  • Max. Immersion Depth (In.) 12-1/4
  • Nominal Tank Depth (In.) 14
  • Impeller Material 304 Stainless Steel
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 200 F
  • Shaft Material Carbon Steel
  • Shaft Seal Nitrile Butadiene Rubber
  • Elastomer NBR
  • Application For Machining Lubricants, Coolants, Flushing and Circulation
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products