ST
DAYTON

3-1/2 gal. Wall Mount 3-1/2 Hang-Up Wet/Dry Vacuum, 7.5 Amps, Standard Filter Type

  • Item # 13J020
  • My Part #
  • Mfr. Model # 13J020
  • Catalog Page # 1574
  • UNSPSC # 47121604
3-1/2 gal. Wall Mount 3-1/2 Hang-Up Wet/Dry Vacuum, 7.5 Amps, Standard Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.62 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® 3.5-gal. hang-up wet/dry vacuum conveniently mounts to the wall for easy, centralized accessibility. Ideal for garage, factory, workbench, computer room, or wherever space is at a minimum. Space-saving design with extra-long 18-ft. hose. Features a single-stage motor. Dent-resistant, rustproof plastic tank.

View More

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 3-1/2
  • Vacuum Capacity 3-1/2 gal.
  • Series Wall Mount
  • Air Flow 52 cfm
  • Amps 7.5
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Bag, Cartridge
  • Static Pressure 50"
  • Voltage 120
  • Watts 275
  • Tank Material Plastic
  • Average Brush Life 450 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 18 ft.
  • Number of Motor Stages 1
  • Power Cord Length 6 ft.
  • Wet Capacity 1.75 gal.
  • Dry Capacity 2.75 gal.
  • Drain No
  • Casters No
  • Hz 60
  • Height 19-1/4"
  • Width 14-1/4
  • Length 7-1/2"
  • Net Weight 13 lb.
  • Warranty 1 yr.
  • Includes 18 ft. x 1.25" Hose, Dusting Brush, Utility Nozzle, Crevice Tool, Portable Vac Cartridge Filter, 3.5 gal. Vac Disposable Collection Filter Bag , Vac Wall Hanger, Tool Storage Bag, Tool Storage Bag Holder/Hook
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.