Skip Content
DV
TM
DAYTON

3.0 Ton Fan Coil 3-Pos Flex 21in X13

  • Item # 6ELE9
  • My Part #
  • Mfr. Model # 6ELE9
  • Catalog Page # N/A
  • UNSPSC # 40101702
3.0 Ton Fan Coil 3-Pos Flex 21in X13 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The DAYTON® single piece air handler offers the ultimate in comfort, sound and application flexibility. Shipped ready to install in upflow, horizontal left or right positions, with minor adjustments. For use with split-system cooling and heat pumps. Features thermal expansion valve, insulated cabinet, factory sealed, durable finish inside and out, 1" thick standard-size filter, and high-efficiency blower.

View More

Technical Specs

  • Item Single Piece Air Handler
  • Type 3-Position, Not For Downflow
  • Nominal Capacity (Tons) 3.0
  • Rated CFM @ 0.5 (in WC) High 1106
  • Voltage 230
  • Hz 60
  • Phase 1
  • Height (In.) 52
  • Width (In.) 21
  • Depth (In.) 21 1/2
  • Supply Opening Width (In.) 10 3/8
  • Supply Opening Depth (In.) 18 3/8
  • Return Air Opening Width (In.) 17 5/8
  • Return Air Opening Depth (In.) 18 7/8
  • Use with Heater Models 6ELJ2, 6ELJ3, 6ELJ4, 6ELJ5
  • Liquid Line Size (In.) 3/8
  • Suction Line Size (In.) 7/8
  • Max. Fuse Size 15
  • Min. Circuit Amps 3.5
  • Filter Size 20x20x1
  • Includes Drain Pan
  • Manufacturers Warranty Length 10-yr parts / 10-yr coil warranty (requires online registration within 90 days of installation or warranty reverts to 5-yr parts / 5-yr coil)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products