ST
DAYTON

2-HP Self Priming Centrifugal Pump, 72 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron

  • Item # 4UA77
  • My Part #
  • Mfr. Model # 4UA77
  • Catalog Page # 2637
  • UNSPSC # 40151503
2-HP Self Priming Centrifugal Pump, 72 ft. Max. Head, 1/8" Max. Dia. Solids, Cast Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $886.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for high-volume industrial and commercial applications, including liquid and chemical transfer, irrigation, dewatering, and processing. Mechanical seals are made from carbon, ceramic, and Buna N. Replacement seals are available separately.

View More

Technical Specs

  • Item - Self Priming Pumps Self Priming Centrifugal Pump
  • HP - Pumps 2
  • Voltage - Pumps 208 to 230/460VAC
  • Phase - Pumps 3
  • Max. Head - Pumps 72 ft.
  • Best Efficiency Range GPM @ Head 58 to 100 gpm @ 60 to 46 ft.
  • Housing Material - Pumps Cast Iron
  • Motor Enclosure - Pumps Open Dripproof
  • Max. Dia. Solids - Pumps 1/8"
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 2" NPT
  • Self-Priming Yes
  • Amps 5.9-5.2/2.5
  • Wetted Materials Cast Iron, Buna N, Carbon, Ceramic
  • Hz 60
  • Max. Pressure - Pumps 31 psi
  • Max. Temp - Pumps 200 Degrees F
  • Port Rotation - Pumps No
  • Suction Lift - Pumps 20 ft.
  • Motor Design 3-Phase
  • Seal Material Carbon Ceramic-Buna N
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 165 psi
  • Inlet Pressure 100 psi
  • Impeller Type Semi Open
  • Impeller Material Cast Iron
  • Bearing Type Ball
  • Duty - Pumps Continuous
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Height 9-1/8"
  • Length 18-45/64"
  • Width 6-7/8"
  • Includes Manual
  • Frame 56J
  • Motor RPM 3500
  • GPM of Water @ 15 Ft. of Head 130
  • GPM of Water @ 20 Ft. of Head 128
  • GPM of Water @ 30 Ft. of Head 124
  • GPM of Water @ 40 Ft. of Head 109
  • GPM of Water @ 50 Ft. of Head 92
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.