Skip Content

ST
TM
DAYTON

27-1/2" x 7" x 15-1/4" Convection Electric Baseboard Heater, White/Gray, 120VAC

  • Item # 1EVG3
  • My Part #
  • Mfr. Model # 1EVG3
  • Catalog Page # 3129
  • UNSPSC # 52141802
Elec. Baseboard Heater,1500 W,5118 BtuH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $75.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Low Profile Heater is a safe and powerful heater, designed to heat a room after a few minutes of operation. Low Profile heater technology has been in use for many years and has been proven as an excellent source of safely heating whole rooms, while saving on heating bills. Additionally, this Low Profile Heater includes an overheat protection system designed to ensure your safety.

View More

Technical Specs

  • Electric Heater Item Electric Baseboard Heater
  • Heating Method Fan Forced
  • Oscillating No
  • Heater Voltage 120VAC
  • Watts 1500/750
  • Max. Surface Temperature 190.40 Degrees F
  • Height 15-1/4"
  • Width 27-1/2"
  • Depth 7"
  • Hz 60
  • Electric Heater Phase 1
  • Amps AC 12.5/6.25
  • BtuH Output 5118 / 2560
  • Cord Length 72"
  • NEMA Plug Configuration 1-15P
  • Heater Color Gray/White
  • Air Temp. Rise 160 Degrees F
  • Number of Heat Settings 2
  • Features Auto-Overheat Shut Off Protection,Dial Thermostat, Wall Mount Capability
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/cUL
  • Includes 2-Prong Polarized Plug, Mounting Feet
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.