C3
DAYTON

24VDC Centrifugal Pump-Phase, 3/4" NPT Inlet Size

  • Item # 5PXW8
  • My Part #
  • Mfr. Model # 5PXW8
  • Catalog Page # 2683
  • UNSPSC # 40151503
24VDC Centrifugal Pump-Phase, 3/4" NPT Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $325.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 5.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This centrifugal pump is suitable for use in liquid transfer, filtration, condensate return, marine, and irrigation applications. The port can be rotated in 180° increments.

View More

Technical Specs

  • Item Centrifugal Pump
  • Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
  • HP - Pumps 1/8
  • Voltage - Pumps 24VDC
  • Housing Material - Pumps Brass
  • Inlet Size - Pumps 3/4" NPT
  • Outlet Size - Pumps 3/4" NPT
  • Max. Pressure - Pumps 10 psi
  • Max. Head 17 ft.
  • Best Efficiency Range GPM @ Head 3 to 16 gpm @ 20 to 10 ft.
  • Amps 4.5
  • Impeller Type Semi Open
  • Impeller Material Brass
  • GPM of Water @ 0 Ft. of Head 13
  • GPM of Water @ 5 Ft. of Head 11
  • GPM of Water @ 10 Ft. of Head 8
  • GPM of Water @ 15 Ft. of Head 4
  • Seal Material Carbon/Ceramic, Viton, Stainless Steel
  • Length 7-1/8"
  • Width 4-5/16"
  • Height 3-3/8"
  • Motor RPM 5000
  • Motor Type DC
  • Wetted Materials Brass, Carbon, Ceramic, Buna N, Viton, Stainless Steel
  • Max. Liquid Temp. 180 Degrees F
  • GPM @ 1 Ft. of Head 12.6
  • GPH of Water @ 5 Ft. of Head 660
  • GPM @ 7 Feet of Head 9.8
  • GPM of Water @ 20 Ft. of Head 3
  • Max. Specific Gravity 1
  • Max. Case Pressure 200 psi
  • Inlet Pressure 6.5 psi
  • Bearing Type Ball
  • Max. Dia. Solids 1/8"
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Duty Intermittent
  • Port Rotation 180 Degree Increments
  • Max. GPM @ Head 21 @ 0 ft.
  • Best Efficiency GPM @ Head 11 gpm @ 15 ft.
  • Min. GPM @ Head 3 @ 20 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.