TP
Grainger Choice Product
DAYTON

24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 4, 2.5 Amps AC

  • Item # 21RK08
  • My Part #
  • Mfr. Model # 21RK08
  • Catalog Page # N/A
  • UNSPSC # 39121521
24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 4, 2.5 Amps AC close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Starters and Contactors~NEMA Circuit Breaker Combination Starters


$1,020.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a Start/Stop/Remote keypad with LED status indicators, this starter is designed for integration with an automation system. Advanced control inputs eliminate interposing relays, and the wide-range electronic overload provides universal application, accepting up to 600V. Electronic protection includes locked rotor, cycle fault, and maximum time to start. FLA out-of-calibration indication ensures the installer sets overload correctly based on calculated motor size.

View More

Technical Specs

  • Item NEMA Circuit Breaker Combination Starter
  • NEMA Size 0
  • Amps AC 2.5
  • Coil Volts 24VAC
  • Max. Motor Voltage 600VAC
  • Operator Key Pad
  • Operator Function Start/Stop/Remote
  • Enclosure NEMA Rating 4
  • Short Circuit Protection Motor Circuit Protector
  • Auxiliary Contact Form 1NO/1NC
  • Overload Relay Amp Setting 0.33 to 2.5
  • Trip Class 10/20
  • Pilot Light Red: Off / Green: On
  • Control Transformer Yes
  • Control Transformer Voltage 120, 208, 240, 480, 575VAC Primary, 24VAC Secondary
  • HP @ 3 Phase - 240V 1/2
  • HP @ 3 Phase - 480V 1
  • Hz 50/60
  • Height 12"
  • Width 10"
  • Depth 8-25/64"
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products