TP
DAYTON

24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 3R, 32 Amps AC

  • Item # 21RK05
  • My Part #
  • Mfr. Model # 21RK05
  • Catalog Page # N/A
  • UNSPSC # 39121521
24VAC Key Pad NEMA Circuit Breaker Combination Starter, Enclosure NEMA Rating 3R, 32 Amps AC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,151.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a Start/Stop/Remote keypad with LED status indicators, this starter is designed for integration with an automation system. Advanced control inputs eliminate interposing relays, and the wide-range electronic overload provides universal application, accepting up to 600V. Electronic protection includes locked rotor, cycle fault, and maximum time to start. FLA out-of-calibration indication ensures the installer sets overload correctly based on calculated motor size.

View More

Technical Specs

  • Item NEMA Circuit Breaker Combination Starter
  • NEMA Size 1
  • Amps AC 32
  • Coil Volts 24VAC
  • Max. Motor Voltage 600VAC
  • Operator Key Pad
  • Operator Function Start/Stop/Remote
  • Enclosure NEMA Rating 3R
  • Short Circuit Protection Motor Circuit Protector
  • Auxiliary Contact Form 1NO/1NC
  • Overload Relay Amp Setting 0.33 to 32.00
  • Trip Class 10/20
  • Pilot Light Red: Off / Green: On
  • Control Transformer Yes
  • Control Transformer Voltage 120, 208, 240, 480, 575VAC Primary, 24VAC Secondary
  • HP @ 3 Phase - 240V 10
  • HP @ 3 Phase - 480V 20
  • Hz 50/60
  • Height 14-9/64"
  • Width 7-5/8"
  • Depth 8-19/32"
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.