DV
DAYTON

24VAC/DC LED Tower Light Module Flashing with 50mm Dia., White

  • Item # 30XT59
  • My Part #
  • Mfr. Model # 30XT59
  • Catalog Page # 279
  • UNSPSC # 39112001
24VAC/DC LED Tower Light Module Flashing with 50mm Dia., White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tower Light Tiers

Technical Specs

  • Voltage 24VAC/DC
  • Tower Light Color White
  • Diameter 50mm
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13
  • Light Technology LED
  • Flashes per Minute 60
  • Lamp Life 1000 hr.
  • Housing Material Plastic
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Operating Temp. -22 Degrees to 140 Degrees F
  • Standards CE, UL,cUL
  • Current Drawn 0.060A
  • Watts 1.50W
  • Height 2.734"
  • For Use With 30XT48, 30XT49, 30XT50, 30XT51, 30XT58
  • Includes Rubber Gasket and Instruction Manual
  • Item Tower Light Module Flashing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products