Navigation Menu New

Access My Account, Order History, Lists and more here.

1EHY3 1EHY3 UNSPSC # 39121514

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

24V DC Coil Volts, 16A @ 277V AC Contact Rating - Relay, 16A @ 28V DC Contact Rating - Relay

  • Item # 1EHY3
  • Mfr. Model # 1EHY3
  • UNSPSC # 39121514
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Coil Volts 24V DC
  • AC Contact Rating - Relay 16A @ 277V
  • DC Contact Rating - Relay 16A @ 28V
  • Base Type - Plug In Relay Square
  • Number of Pins - Relay 8
  • Contact Form - Relay DPDT
  • Mounting - Relay Plug In
  • Socket Code - Relay C
  • Power Consumption - Relay 3W
  • Contact Material Silver Alloy
  • Status Indicator No
  • Push To Test No
  • Body Height - Relay 1.9 in
  • Body Width - Relay 1.5 in
  • HP @ 120V 1/3
  • HP @ 240V 1/2
  • Standards E40944

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top