C3
DAYTON

240VAC Open Dripproof Multi-Stage Booster Pump, 9-Stage, 1" NPT Inlet Size

  • Item # 45MW91
  • My Part #
  • Mfr. Model # 45MW91
  • Catalog Page # 2642
  • UNSPSC # 40151503
240VAC Open Dripproof Multi-Stage Booster Pump, 9-Stage, 1" NPT Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $915.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 71.4 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® multistage booster pump increases pressure from city mains, or pumps water from cisterns and private ponds to ensure the proper operation of filtration equipment. Self-priming to 10 ft. when the pump housing and suction line is filled with water and a foot valve is used. The multistage design helps provide steady, quiet, and vibration-free operation. Cast-iron housing is ideal for general service, stainless steel for filtration applications. Features an O-ring casing seal for reliable, high-pressure sealing with easy disassembly for repair or maintenance. Diffusers are glass-filled engineered composite material with a fixed impeller design and high resistance to abrasion and corrosion. Bowls have 300 stainless steel rabbit lock for positive alignment with no gaskets needed.

View More

Technical Specs

  • Item Multi-Stage Booster Pump
  • Booster Pump Type Multi-Stage Booster Pump
  • HP - Pumps 2
  • Voltage - Pumps 240VAC
  • Phase - Pumps 1
  • Outlet Size - Pumps 1" NPT
  • Inlet Size - Pumps 1" NPT
  • Max. Pressure - Pumps 134 psi
  • Number of Stages - Pumps 9
  • Housing Material - Pumps Stainless Steel
  • Motor Enclosure - Pumps Open Dripproof
  • Pump Mounting Position Horizontal or Vertical with Inlet Down
  • Amps 10.2
  • GPM @ 10 PSI 31.4
  • Impeller Material Noryl
  • Impeller Type Closed
  • Max. Case Pressure 300 psi
  • Max. Liquid Temp. 140 Degrees F
  • Seal Material Carbon/Ceramic, Stainless Steel 304, Buna-N
  • Wetted Materials 304 Stainless Steel, Noryl, Nylon, Polycarbonate, Carbon/Ceramic, Viton
  • Motor Type Capacitor-Start
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Length 28-1/2"
  • Width 6-3/4"
  • Height 8-3/4"
  • Bearing Type Ball
  • Duty Continuous
  • Hz 60
  • Motor Ambient Temp. Rating 65 Degrees C
  • Suction Lift 10 ft.
  • GPM @ 20 PSI 30.1
  • GPM @ 40 PSI 27.9
  • GPM @ 60 PSI 25.9
  • GPM @ 80 PSI 23.8
  • GPM @ 100 PSI 20.3
  • GPM @ 120 PSI 16.2
  • Frame 56J
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.