TP
DAYTON

240VAC LED Tower Light Module Flashing with 50mm Dia., Amber

  • Item # 30XT55
  • My Part #
  • Mfr. Model # 30XT55
  • Catalog Page # 279
  • UNSPSC # 39112001
240VAC LED Tower Light Module Flashing with 50mm Dia., Amber close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.132 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Voltage 240VAC
  • Tower Light Color Amber
  • Diameter 50mm
  • NEMA Rating 1, 2, 3, 3R, 4, 4X, 12, 13
  • Light Technology LED
  • Flashes per Minute 60
  • Lamp Life 1000 hr.
  • Housing Material Plastic
  • Lens Design Cylinder
  • Lens Material Polycarbonate
  • Operating Temp. -22 Degrees to 140 Degrees F
  • Standards CE, UL,cUL
  • Current Drawn 0.020A
  • Watts 0.70W
  • Height 2.734"
  • For Use With 30XT48, 30XT49, 30XT50, 30XT51, 30XT54
  • Includes Rubber Gasket and Instruction Manual
  • Item Tower Light Module Flashing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.