Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DAYTON

24" Industrial High Efficiency Air Circulator

  • Item # 22PP69
  • My Part #
  • Mfr. Model # 22PP69
  • Catalog Page # N/A
  • UNSPSC # 40101602
24" Industrial High Efficiency Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item High Efficiency Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds Variable
  • Voltage 115
  • Phase 1
  • CFM High 6100
  • Air Velocity (FPM) @ 20 Ft. 570
  • Motor HP 1/2
  • Motor RPM Variable
  • Operating Amps Variable
  • Fan RPM 1725/300
  • Environmental Applications Industrial
  • Assembled Yes
  • Air Velocity (FPM) @ 10 Ft. 970
  • Air Velocity (FPM) @ 40 Ft 230
  • Air Velocity (FPM) @ 60 Ft. 120
  • Sound Level 74dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 248
  • Motor Type DC Brushless
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 26-1/2"
  • Height 26-1/2"
  • Width 26-1/2"
  • Max. Depth 13"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL, OSHA
  • Includes Mounting Bolts, Motor Mounted Speed Control
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products