Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

24" Commercial Mobile Quiet Design Air Circulator

  • Item # 6AGY9
  • My Part #
  • Mfr. Model # 6AGY9
  • Catalog Page # 2921
  • UNSPSC # 40101602
24" Commercial Mobile Quiet Design Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $514.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.94 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This quiet-design fan is designed to provide high-velocity air flow in quiet settings. It features a convenient handle and wheels for easy mobility. Use in commercial applications such as schools and sporting events.

View More

Technical Specs

  • Item Quiet Design Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Mobile
  • Oscillating No
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 5030
  • CFM Low 2280
  • Air Velocity (FPM) @ 20 Ft. 500/350/220
  • Motor HP 1/4
  • Motor RPM 1025/880/480
  • Operating Amps 1.8/1.5/1
  • Fan Mounting Location Floor
  • Fan Accessory Style Quiet Design
  • Fan RPM 1025/880/480
  • Environmental Applications Commercial
  • Assembled Partially Assembled
  • CFM Medium 4320
  • CFM/Watt 23.95
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 210/175/105
  • Motor Type Split Phase
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type Ball
  • Height 28-3/4"
  • Width 27"
  • Max. Depth 12"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Steel
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling
  • Standards CETL
  • Includes 4" Plastic Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Very Quiet fan and extremely sturdy for the area of the Hospital that it is being used in. I would recommend this item for most applications. February 26, 2014
  • 2015-09-08T19:46:48.979-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6AGY9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.