Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

24" Agricultural Ceiling Non-Oscillating Air Circulator

  • Item# 49YW51
  • Mfr. Model# 24B4WV-W-G
  • Catalog Page# N/A
  • UNSPSC# 40101602
24" Agricultural Ceiling Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $274.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 24"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds Variable
  • Voltage 115/230
  • Phase 1
  • CFM High 3850
  • CFM Low 3450
  • Motor HP 1/3
  • Motor RPM 1725
  • Operating Amps 3.5/1.7
  • Fan RPM 1725
  • Environmental Applications Agricultural
  • Assembled Assembled
  • CFM Medium 3790
  • CFM/Watt 13.1
  • Sound Level 62dBA
  • Max. Ambient Temp. 120 Degrees F
  • Hz 60
  • Watts 336
  • Motor Type 3 Phase
  • Drive Type Direct
  • Motor Enclosure 336
  • Motor Insulation Class B
  • Thermal Protection Yes
  • Outside Dia. 27
  • Height 28
  • Width 15
  • Max. Depth 14"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Galvalume(R)
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Application Spot Cooling
  • Includes Mounting Accessory
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.