ST
DAYTON

208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 2" NPT Inlet Size

  • Item # 2ZWR3
  • My Part #
  • Mfr. Model # 2ZWR3
  • Catalog Page # 2634
  • UNSPSC # 40151503
208 to 240/480VAC Totally Enclosed Fan-Cooled Centrifugal Pump, 3-Phase, 2" NPT Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,403.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 65.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton close-coupled units pump continuously, producing high flow rates under low-head conditions. Designed for continuous low-pressure circulation and transfer of nonflammable liquids, utility, boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift or self priming is required.

View More

Technical Specs

  • Item Centrifugal Pump
  • Item - Straight Centrifugal Pumps Straight Centrifugal High Flow Pump
  • HP - Pumps 3
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Housing Material - Pumps Cast Iron
  • Inlet Size - Pumps 2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Max. Pressure - Pumps 32 psi
  • Max. Head 74
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Best Efficiency Range GPM @ Head 30 to 140 gpm @ 75 to 35 ft.
  • Amps 8.3-7.6/3.8
  • Impeller Type Semi Open
  • Impeller Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 170
  • GPM of Water @ 15 Ft. of Head 166
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Length 14-13/16"
  • Width 7-5/8"
  • Height 7"
  • Motor RPM 3450
  • Hz 60
  • Motor Type 3-Phase
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, Stainless Steel
  • Max. Liquid Temp. 200 Degrees F
  • GPM of Water @ 20 Ft. of Head 162
  • GPM of Water @ 25 Ft. of Head 154
  • GPM of Water @ 30 Ft. of Head 146
  • GPM of Water @ 40 Ft. of Head 130
  • GPM of Water @ 50 Ft. of Head 110
  • GPM of Water @ 60 Ft. of Head 82
  • GPM of Water @ 70 Ft. of Head 35
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 200 psi
  • Inlet Pressure 200 psi
  • Bearing Type Ball
  • Max. Dia. Solids 1/2"
  • Manufacturers Warranty Length 1 yr.
  • Includes Manual
  • Agency Compliance c UL us
  • Duty Continuous
  • Frame 56J
  • Port Rotation 4 Position Increments
  • Max. GPM @ Head 170 gpm @ 10 ft.
  • Best Efficiency GPM @ Head 95 GM @ 57 FT.
  • Min. GPM @ Head 35 gpm @ 70 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.