Skip Content

C3
TM
DAYTON

20 gal. Industrial Wet/Dry Vacuum, 12 Amps, HEPA Filter Type

  • Item # 22XJ56
  • My Part #
  • Mfr. Model # 22XJ56
  • Catalog Page # 1412
  • UNSPSC # 47121604
Wet/Dry Vacuum,Air Flow 100 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,300.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a 2-stage bypass motor, this powerful, dependable vac is designed for noncombustible materials. It features a Lock-On® positive connection hose system. The lid is rustproof and dent resistant, and the metal motor housing increases durability. Side handles are included on the tank and motor housing. The innovative brushless motor design yields 5000 hours of motor run time. The FlipNPour™ dolly has locking rear wheels that allow the vacuum to be emptied without lifting it up.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Vacuum Capacity 20 gal.
  • Series Industrial
  • Air Flow 100 cfm
  • Amps 12
  • Sound Level dBA Not Specified
  • Filter Type HEPA
  • Vacuum Filter Bag, Cartridge, Foam
  • Static Pressure 100"
  • Voltage 120
  • Watts 370
  • Tank Material Stainless Steel
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 18.25 gal.
  • Dry Capacity 17.25 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 40"
  • Width 23-1/2"
  • Length 38"
  • Net Weight 67.5 lb.
  • Warranty 1 yr.
  • Includes HEPA Cartridge Filter, Collection Filter Bag, Foam Sleeve, FlipNPour(TM) Dolly, Metal Motor Housing, On Board Tool Storage, 12 ft. x 1-1/2" Hose, (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Lid Side Tank Handles, Blower Port, Tank Drain
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.