Skip Content
ST
TM
DAYTON

20 gal. Industrial 4 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type

  • Item # 4YE62
  • Mfr. Model # 4YE62
  • Catalog Page # 1412
  • UNSPSC # 47121604
20 gal. Industrial 4 Wet/Dry Vacuum, 11.5 Amps, Standard Filter Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $874.28 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® 20-gal. industrial heavy-duty 2-stage wet/dry vacuum is a powerful, dependable vacuum with a 2-stage bypass motor designed for noncombustible materials. Features the Lock-On® positive connection hose system. Lid is rustproof and dent resistant.

• Stainless steel tank handles mildly corrosive liquids including detergent and shampoos
• Side handles on tank and motor housing
• Steel motor housing design adds extra durability
• 4-wheel dolly with 10" wheels, metal hubs, 2 full swivel casters, and full front bumper

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 4
  • Vacuum Capacity 20 gal.
  • Series Industrial
  • Air Flow 80 cfm
  • Amps 11.5
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Cartridge, Cloth, Foam
  • Static Pressure 90"
  • Voltage 120
  • Watts 383
  • Tank Material Stainless Steel
  • Average Brush Life 800 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 7 ft.
  • Number of Motor Stages 2
  • Power Cord Length 18 ft.
  • Wet Capacity 18.25 gal.
  • Dry Capacity 17.25 gal.
  • Drain Yes
  • Casters Yes
  • Hz 60
  • Height 38-1/2"
  • Width 21"
  • Length 24"
  • Net Weight 56 lb.
  • Warranty 1 yr.
  • Includes Heavy Duty Industrial 4-Wheel Dolly with 10" Wheels, Vacuum Pick Up Tools Include, 7 ft. x 1-1/2" Hose, Utility Nozzle, Squeegee Insert, Large Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.