20 ft. Lift Manual Hooked Mounted Chain Hoists

4 products found with these common attributes:
  • Brand DAYTON
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No
  • Includes Safety Latch Hooks
  • Standards ANSI/ASME B30.16, EN13157
Narrow your results by
Load Capacity
Please Select
Pull to Lift Rated Load
Please Select
Min. Between Hooks
Please Select
Hook Opening
Please Select
Housing Length
Please Select
Housing Width
Please Select
Housing Depth
Please Select

Keyword

1 ton chainfall
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Load Capacity
Pull to Lift Rated Load
Min. Between Hooks
Hook Opening
Housing Length
Housing Width
Housing Depth
Price
Qty
Please use Qty box to add item(s) to cart.
Manual Chain Hoist, 1000 lb. Load Capacity, 20 ft. Hoist Lift, 25/32
1VW53
1000 lb.
58 lb.
11-27/64"
25/32"
5-19/64"
5-1/8"
4-59/64"

$370.05 / each

Enter location to check availability
Catalog Page #  1056 

Web Price $370.05 / each

Technical Specs

  • Load Capacity 1000 lb.
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No
  • Pull to Lift Rated Load 58 lb.
  • Min. Between Hooks 11-27/64"
  • Hook Opening 25/32"
  • Housing Length 5-19/64"
  • Housing Width 5-1/8"
  • Housing Depth 4-59/64"
  • Includes Safety Latch Hooks
  • Standards ANSI/ASME B30.16, EN13157
Manual Chain Hoist, 2000 lb. Load Capacity, 20 ft. Hoist Lift, 1-7/64
1VW57
2000 lb.
60 lb.
13-25/32"
1-7/64"
5-25/32"
6-7/64"
5-9/32"

$446.61 / each

Enter location to check availability
Catalog Page #  1056 

Web Price $446.61 / each

Technical Specs

  • Load Capacity 2000 lb.
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No
  • Pull to Lift Rated Load 60 lb.
  • Min. Between Hooks 13-25/32"
  • Hook Opening 1-7/64"
  • Housing Length 5-25/32"
  • Housing Width 6-7/64"
  • Housing Depth 5-9/32"
  • Includes Safety Latch Hooks
  • Standards ANSI/ASME B30.16, EN13157
Manual Chain Hoist, 4000 lb. Load Capacity, 20 ft. Hoist Lift, 1-17/64
1VW60
4000 lb.
86 lb.
17-1/8"
1-17/64"
7-13/32"
7-9/32"
6-3/16"

$656.70 / each

Enter location to check availability
Catalog Page #  1056 

Web Price $656.70 / each

Technical Specs

  • Load Capacity 4000 lb.
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No
  • Pull to Lift Rated Load 86 lb.
  • Min. Between Hooks 17-1/8"
  • Hook Opening 1-17/64"
  • Housing Length 7-13/32"
  • Housing Width 7-9/32"
  • Housing Depth 6-3/16"
  • Includes Safety Latch Hooks
  • Standards ANSI/ASME B30.16, EN13157
Manual Chain Hoist, 6000 lb. Load Capacity, 20 ft. Hoist Lift, 1-29/64
1VW63
6000 lb.
91 lb.
21-17/64"
1-29/64"
7-1/64"
9-1/4"
5 15/16"

$849.20 / each

Enter location to check availability
Catalog Page #  1056 

Web Price $849.20 / each

Technical Specs

  • Load Capacity 6000 lb.
  • Hoist Lift 20 ft.
  • Hoist Mount Hook Mounted - No Trolley
  • Hoist Overload Protection No
  • Pull to Lift Rated Load 91 lb.
  • Min. Between Hooks 21-17/64"
  • Hook Opening 1-29/64"
  • Housing Length 7-1/64"
  • Housing Width 9-1/4"
  • Housing Depth 5 15/16"
  • Includes Safety Latch Hooks
  • Standards ANSI/ASME B30.16, EN13157
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More