C3
DAYTON

20 ft. Grade 43 Straight Chain, 5/16" Trade Size, 3900 lb. Working Load Limit, For Lifting: No

  • Item # 34RZ48
  • My Part #
  • Mfr. Model # 34RZ48
  • Catalog Page # 1072
  • UNSPSC # 31151607
20 ft. Grade 43 Straight Chain, 5/16" Trade Size, 3900 lb. Working Load Limit, For Lifting: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use as a binder chain to help secure loads, this steel chain has greater tensile strength than proof coil. It is also suitable for use in industry, construction, agricultural, and lumbering operations. Not for lifting.

• Ideal for securing loads
• Offers high tensile strength
• Use in industry, construction, agricultural, and lumbering operations

View More

Technical Specs

  • Chain Item Chain
  • Welding Type Welded
  • For Lifting No
  • Chain Link Style Straight
  • Grade 43
  • Chain Classification High Test
  • Trade Size 5/16"
  • Length 20 ft.
  • Working Load Limit 3900 lb.
  • Finish Galvanized
  • Material 20Mn2 Steel
  • Links per Foot 9.3
  • Standards NACM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.