Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

20" Industrial Wall-Mounted Non-Oscillating Air Circulator

  • Item# 7DC98
  • Mfr. Model# 7DC98
  • Catalog Page# N/A
  • UNSPSC# 40101602
20" Industrial Wall-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $423.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.68 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep air moving in industrial environments with this stationary air circulator. It features aluminum blade construction, steel housing, and steel guard construction with a powder-coated finish to resist corrosion. It includes mounting bolts, a safety support cable, and assembly hardware. For wall-mounting applications.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 2
  • Voltage 115
  • Phase 1
  • CFM High 4700
  • CFM Low 3055
  • Air Velocity (FPM) @ 20 Ft. 580/375
  • Motor HP 1/4
  • Motor RPM 1075/750
  • Operating Amps 0.94/0.66
  • Fan Mounting Location Wall
  • Fan Style Standard
  • Fan RPM 1075
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 900/585
  • Air Velocity (FPM) @ 40 Ft 240/156
  • Air Velocity (FPM) @ 60 Ft. 155/100
  • Sound Level 76dBA
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 198
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Thermal Protection Auto
  • Bearing Type Ball
  • Outside Dia. 23"
  • Height 23"
  • Width 23"
  • Max. Depth 12-1/4"
  • Cord Length 10 ft.
  • Number of Blades 3
  • Blade Material Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL, cUL, OSHA
  • Includes Mounting Bolts, Safety Support Cable, Assembly Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.