Skip Content

ST
TM
DAYTON

20" Industrial Wall-Mounted Air Circulator

  • Item # 22YK20
  • My Part #
  • Mfr. Model # 22YK20
  • Catalog Page # N/A
  • UNSPSC # 40101604
Air Circulator,20",3 Speeds,1/10 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $334.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 35.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a high volume of air circulation in a clean, dry environment. Features a 3-speed, permanently lubricated motor with automatic reset thermal protection, as well as a fast change bracket for mounting on walls, ceilings, or I-beams.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 3
  • Voltage 120
  • Phase 1
  • CFM High 6360
  • CFM Low 4460
  • Motor HP 1/10
  • Motor RPM 1750
  • Operating Amps 1.42/1.27/1.11
  • Fan Mounting Location Wall
  • Fan Accessory Style Standard
  • Fan RPM 1500/1350/1150
  • Environmental Applications Industrial
  • Assembled Yes
  • Air Velocity (FPM) @ 10 Ft. 410
  • Sound Level 85dbA(1m)
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 170
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Air
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type Sleeve
  • Outside Dia. 26-1/3"
  • Height 26-1/3"
  • Width 24-9/10"
  • Max. Depth 6
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL, cUL, OSHA
  • Includes Fast Change Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.