Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

20" Industrial Wall-Mounted Non-Oscillating Air Circulator

  • Item# 22YK19
  • Mfr. Model# 22YK19
  • Catalog Page# 3648
  • UNSPSC# 40101604
20" Industrial Wall-Mounted Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $326.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a high volume of air circulation in a clean, dry environment. Features a 3-speed, permanently lubricated motor with automatic reset thermal protection.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 3
  • Voltage 120
  • Phase 1
  • CFM High 6500
  • Motor HP 1/8
  • Motor RPM 1750
  • Operating Amps 1.42/1.27/1.11
  • Fan Mounting Location Ceiling, IBeam, Wall
  • Fan Style Standard
  • Fan RPM 1500/1350/1150
  • Environmental Applications Industrial
  • Assembled Assembled
  • Air Velocity (FPM) @ 10 Ft. 410
  • Sound Level 85dbA(1m)
  • Max. Ambient Temp. 105 Degrees F
  • Hz 60
  • Watts 170
  • Motor Type Permanent Split Capacitor
  • Drive Type Direct
  • Motor Enclosure Open Air
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type Sleeve
  • Outside Dia. 24-1/2"
  • Height 24-1/2"
  • Width 22
  • Max. Depth 6
  • Number of Blades 3
  • Blade Material Mill Finish Aluminum
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Gray Polyester Powder Coated
  • Application Spot Cooling and People Cooling
  • Standards UL, cUL, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.