Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DAYTON

20" Agricultural Ceiling Air Circulator

  • Item # 49YW50
  • My Part #
  • Mfr. Model # 20B4WV-W-G
  • Catalog Page # 2925
  • UNSPSC # 40101602
20" Agricultural Ceiling Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in livestock and poultry houses, this energy-efficient DAYTON air circulator features a steel wire guard with a wide-spaced design for minimal air obstruction to help prevent clogging. Wire guard has a powder-coated finish for extra protection. The totally enclosed air-over (TEAO) motor features permanently sealed ball bearings and requires no further lubrication.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 20"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds Variable
  • Voltage 115/230
  • Phase 1
  • CFM High 1980
  • CFM Low 1450
  • Motor HP 1/10
  • Motor RPM 1700
  • Operating Amps 1.0/.5
  • Fan Mounting Location Ceiling,IBeam,Pedestal,Wall
  • Fan RPM 1700
  • Environmental Applications Agricultural
  • Assembled Yes
  • CFM Medium 1890
  • CFM/Watt 20.3
  • Sound Level 57dBA
  • Max. Ambient Temp. 120 Degrees F
  • Hz 60
  • Watts 100
  • Motor Type Split Phase
  • Drive Type Direct
  • Motor Enclosure 100
  • Motor Insulation Class B
  • Thermal Protection Yes
  • Outside Dia. 23
  • Height 24
  • Width 13
  • Max. Depth 12"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Galvalume(R)
  • Shaft Dia. 1/2"
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Powder Coated
  • Application Spot Cooling
  • Includes Mounting Accessory
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.