Skip Content

TP
DAYTON

2 Motor HP Floor Drill Press, Geared Head Drive Type, 22" Swing, 240 Voltage

  • Item # 53UH08
  • My Part #
  • Mfr. Model # 53UH08
  • Catalog Page # N/A
  • UNSPSC # 27112703
2 Motor HP Floor Drill Press, Geared Head Drive Type, 22" Swing, 240 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,176.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 715.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Geared Head
  • Swing 22"
  • Spindle Taper 4MT
  • Motor HP 2
  • Capacity Steel 1-1/4"
  • Capacity Cast Iron 1-9/16"
  • Drilling Capacity Wood Not Specified
  • Includes Chuck and Arbor, Safety Drill Guard, Halogen Work Light, Tool Ejector, Coolant System
  • Power Down Feed Included Yes
  • Voltage 240
  • Amps AC 8.0
  • Number of Speeds 12
  • Chuck Size 5/8"
  • Spindle Speed 120 to 4000 rpm
  • Corded/Cordless Corded
  • Spindle Travel 4-3/4"
  • Base Size 20" x 16"
  • Table Work Surface 16-3/4" x 17-1/2"
  • Hz 60
  • Phase 3
  • Number of T-Slots 2
  • Table Slot Size 1/2"
  • Column Dia. 4-1/2"
  • Tilting Angle Non-Tilting
  • Max. Spindle To Base 46-1/4"
  • Quill Dia. 2"
  • Spindle to Table 29-3/4"
  • Overall Width 23-1/2"
  • Overall Depth 28"
  • Overall Height 80"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.