Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

2 Motor HP Floor Drill Press, Belt Drive Type, 22" Swing, 230 Voltage

  • Item # 49G985
  • My Part #
  • Mfr. Model # 49G985
  • Catalog Page # 2348
  • UNSPSC # 27112703
2 Motor HP Floor Drill Press, Belt Drive Type, 22" Swing, 230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $2,246.66 / each Offer Ends 10/01/18

Web Price $4,180.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 546.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Drill Press Product Grouping Production Drill Presses
  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 22"
  • Spindle Taper MT3
  • Motor HP 2
  • Capacity Steel 7/8"
  • Capacity Cast Iron 1-1/8"
  • Drilling Capacity Wood Not Specified
  • Includes AC Inverter Technology, High Torque at all Speeds in Forward or Reverse, Front Mounted LED Spindle Speed Readout, Integrated Tapping Control, Tapping Mode with Break for Instantaneous Spindle Reversal, Continuous Speed Adjustment While in Operation, Front Mounted Depth Stop
  • Power Down Feed Included No
  • Voltage 230
  • Amps AC 10.0
  • Number of Speeds Variable
  • Chuck Size 5/8"
  • Spindle Speed 150 to 2250 rpm
  • Corded/Cordless Corded
  • Spindle Travel 6"
  • Base Size 26" x 14-1/2"
  • Table Work Surface 15" x 13"
  • Hz 60
  • Phase 1
  • Number of T-Slots 2
  • Table Slot Size 5/8"
  • Column Dia. 4"
  • Max. Spindle To Base 44"
  • Quill Dia. 3"
  • Spindle to Table 24"
  • Overall Width 22"
  • Overall Depth 31"
  • Overall Height 70-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


2 Motor HP Floor Drill Press, Belt Drive Type, 22 In Swing, 230 Voltage is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Millwrights like it. It works well and seems durable so far but it has been less than a year.
Date published: 2017-05-11
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49G985, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.