NC
DAYTON

2 Motor HP Drill Press, Belt Drive Type, 20-13/16" Swing, 115/230 Voltage

  • Item # 48WE32
  • My Part #
  • Mfr. Model # 48WE32
  • Catalog Page # N/A
  • UNSPSC # 27112703
2 Motor HP Drill Press, Belt Drive Type, 20-13/16" Swing, 115/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $4,545.00 / each Offer Ends 12/31/18

Web Price $5,050.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 784.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Drill Press
  • Drive Type Belt
  • Swing 20-13/16"
  • Spindle Taper MT-3
  • Motor HP 2
  • Capacity Steel 1-1/4"
  • Capacity Cast Iron 1-1/4"
  • Voltage 115/230
  • Number of Speeds Variable
  • Chuck Size Not Included
  • Spindle Speed 300 to 2000 rpm
  • Corded/Cordless Corded
  • Spindle Travel 6"
  • Table Work Surface 22" x 18-1/2"
  • Hz 60
  • Phase 1
  • Number of T-Slots 2
  • Table Slot Size 5/8"
  • Max. Spindle To Base 43-5/16"
  • Quill Dia. 3"
  • Spindle to Table 30-1/2"
  • Overall Width 23"
  • Overall Height 77"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.