Skip Content
NC
TM
DAYTON

2 HP Stainless Steel Deep Well Submersible Pump/Motor with Control Box, 35 GPM

  • Item # 7YT22
  • Mfr. Model # 7YT22
  • Catalog Page # 2707
  • UNSPSC # 26101611
2 HP Stainless Steel Deep Well Submersible Pump/Motor with Control Box, 35 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,994.96 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 48.95 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump/Motor with Control Box
  • Type Deep Well Submersible
  • Number of Wires 3
  • GPM 35
  • HP 2
  • Voltage 230
  • Amps AC 10.0
  • Phase 1
  • Stages 10
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 44
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 33
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 12
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 38
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 25
  • Built-In Check Valve Yes
  • Pump Material Stainless Steel
  • Impeller Material Glass Filled Noryl
  • Discharge Port (In.) 2
  • Flow Ranges (GPM) 15-45
  • Max. Operating Temp. (F) 130
  • Motor Capacitor-Start, Capacitor-Run
  • Pump Bearings Ceramic/Rubber
  • Pump-Motor Shell Corrosion-resistant Stainless Steel
  • Shaft Material Splined Stainless Steel
  • Tank PSI 20 30 40 50 60
  • GPM of Water @ 20 Ft @ 30, 50 PSI 44 38
  • GPM of Water @ 40 Ft @ 30, 50 PSI 41 35
  • GPM of Water @ 60 Ft @ 30, 50 PSI 39 32
  • GPM of Water @ 80 Ft @ 30, 50 PSI 36 29
  • GPM of Water @ 100 Ft @ 30, 50 PSI 33 25
  • GPM of Water @ 125 Ft @ 30, 50 PSI 29 19
  • GPM of Water @ 150 Ft @ 30, 50 PSI 24 11
  • GPM of Water @ 175 Ft @ 30, 50 PSI 18 -
  • GPM of Water @ 200 Ft @ 30, 50 PSI 12 -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 288
  • Well Capacity High
  • Recommended Tank 1XHH4
  • SF Amps 13.2
  • Motor Enclosure Totally Enclosed Nonventilated
  • Includes 1CXB9, 1LZP1, 1LZW4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.