Skip Content

C3
DAYTON

208 to 240/480VAC Cast Iron Sprinkler Pump, 3-Phase, 1-1/2" NPT Inlet Size

  • Item # 5RWH1
  • My Part #
  • Mfr. Model # 5RWH1
  • Catalog Page # 2638
  • UNSPSC # 40151503
Pump,2 HP,3Ph,208 to 240/480VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $964.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sprinkler pump is designed for self-priming applications. It is manually operated and not submersible.

View More

Technical Specs

  • Item Sprinkler Pump
  • Pressure Pump Type Sprinkler Pump
  • HP - Pumps 2
  • Voltage - Pumps 208 to 240/480VAC
  • Phase - Pumps 3
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Housing Material - Pumps Cast Iron
  • Max. Pressure - Pumps 75 psi
  • Housing Material Cast Iron
  • Best Efficiency GPM @ Head 40 @ 105 ft.
  • Amps 10.6-9.7/4.8
  • Hz 60
  • GPM @ 10 PSI 62
  • GPM @ 15 PSI 61
  • GPM @ 20 PSI 59
  • GPM @ 25 PSI 55
  • GPM @ 30 PSI 52
  • GPM @ 35 PSI 48
  • GPM @ 40 PSI 45
  • GPM @ 45 PSI 41
  • GPM @ 50 PSI 36
  • GPM @ 55 PSI 32
  • GPM @ 60 PSI 28
  • GPM @ 65 PSI 22
  • Stages 2
  • Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
  • Motor Type 3-Phase
  • Wetted Materials Cast Iron, Stainless Steel, Buna-N, Carbon, Ceramic
  • Impeller Material Stainless Steel
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Bearing Type Double Shielded Pre Lubricated Ball
  • Max. Specific Gravity 1
  • Impeller Type Closed
  • Duty Continuous
  • Port Rotation 90 Degrees Increments
  • Agency Compliance Motor Only CSA
  • Manufacturers Warranty Length 1 yr.
  • Features Removable and Replaceable Volute/Diffusers, Front Drain Plug
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Best Efficiency GPM @ PSI 40 @ 105 ft.
  • Frame 56JZ
  • Height 9-1/4"
  • Inlet Pressure 75 psi
  • Length 18-3/4"
  • Max. Case Pressure 150 psi
  • Max. Head 147 ft.
  • Width 8"
  • Suction Lift 25 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.