Skip Content

NC
TM
DAYTON

2 HP Pool Filter System, 115/230V, 16 / 8 Amps

  • Item # 4VMN9
  • My Part #
  • Mfr. Model # 4VMN9
  • Catalog Page # 2693
  • UNSPSC # 49241705
Pool Filter Sys,Above Gnd Sand,HP 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,255.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 90.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton cartridge filtration combo is a durable and easy maintained filtration unit for a wide variety of swimming pools. The cartridge can be taken out easily for rinsing. The materials used are dependent and are suitable for all weather performance. With UV resistance surface finishing, the combo can be used under direct sunlight.

View More

Technical Specs

  • Item Pool Filter System
  • HP 2
  • Phase 1
  • Voltage 115/230
  • Amps 16 / 8
  • Required Clearance (In.) 50
  • Filter Height (In.) 37-7/8
  • Filter Area (Square-Ft.) 3.3
  • GPM per Sq.-Ft. 22
  • Total (GPM) 75.0
  • 8-Hour Turnover (Gal.) 36,000
  • GPM of Water @ 10 Ft. of Head 97
  • GPM of Water @ 20 Ft. of Head 95
  • GPM of Water @ 30 Ft. of Head 80
  • GPM of Water @ 40 Ft. of Head 55
  • Max. Pressure (PSI) 28
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.