Skip Content

DG
DAYTON

2 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,Voltage 115/230,Frame 56

  • Item # 6K805
  • My Part #
  • Mfr. Model # 6K805
  • Catalog Page # N/A
  • UNSPSC # 26101602
2 HP General Purpose Motor,Capacitor-Start,3450 Nameplate RPM,Voltage 115/230,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this motor in clean, dry, nonhazardous applications, including fans, blowers, pumps, printing equipment, and other business machines.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 2
  • Nameplate RPM 3450
  • Frame 56
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 22.7/11.3
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 11-6/16"
  • Overall Length 13-5/16"
  • Motor Shaft Design Keyed
  • RPM Range 3001-3600
  • Standards UL (E37403), CSA (156060)
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 74.0%
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

74

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products