Skip Content

C3
DAYTON

2 HP General Purpose Motor,Capacitor-Start/Run,1725 Nameplate RPM,Voltage 115/230,Frame 56H

  • Item # 30PT87
  • My Part #
  • Mfr. Model # 30PT87
  • Catalog Page # 10
  • UNSPSC # 26101602
GP Mtr,CS/CR,ODP,2 HP,1725,56H,EFF 84.5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $474.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motor complies with 2015 efficiency legislation for small-frame motors. 40°C max. ambient temperature.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Open Dripproof
  • HP 2
  • Nameplate RPM 1725
  • Frame 56H
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 17.0/8.5
  • No. of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 12-3/8"
  • Overall Length 13-9/16"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL (E47479), CSA (258501)
  • Duty Continuous
  • Motor Efficiency Group Premium Efficient
  • Nominal Efficiency 84.5%
  • Inverter Rated No
  • Manufacturers Warranty Length 1 yr.
  • Green Certification or Other Recognition Energy Aware
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

Premium Efficient
84.5
  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Energy Aware.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.