Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
DAYTON

2 HP Agricultural Fan Motor,3-Phase,825 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 42CW09
  • My Part #
  • Mfr. Model # A750-8TVE
  • Catalog Page # N/A
  • UNSPSC # 26101612
2 HP Agricultural Fan Motor,3-Phase,825 Nameplate RPM,230/460 Voltage,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $594.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your barn aerated with this aeration fan motor. It features a totally enclosed, air-over motor design, which keeps the motor free of dust, moisture, and other airborne particles. The motor mounts within the airflow of the fan to stay cool. It also features an aluminum frame and aluminum extruded housing for durability, reduced weight, and corrosion resistance.

View More

Technical Specs

  • Item - Farm Duty Motors Agricultural Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Poultry/Livestock Direct Drive Fan
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 2
  • Nameplate RPM 825
  • Frame 56
  • Motor Shaft Rotation CWSE
  • Voltage 230/460
  • Full Load Amps 4.6/2.3
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Finish Aluminum
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-11/16"
  • Motor Shaft Design Double-Flat
  • Length Less Shaft 8-61/64"
  • Overall Length 11-5/8"
  • Ins. Class B
  • RPM Range 0-1000
  • Duty Continuous
  • Nominal Efficiency 74%
  • Motor Efficiency Group Standard Efficient
  • Includes Aluminum Extruded Housing
  • Standards CE Certified/UL Recognized US & Canada
  • Item Agricultural Fan Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.