Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DAYTON

Time Delay Relay, 120VAC Coil Volts, 12A Contact Amp Rating (Resistive), Contact Form: DPDT

  • Item # 1EJN8
  • My Part #
  • Mfr. Model # 1EJN8
  • Catalog Page # N/A
  • Catalog Group # H7790
  • UNSPSC # 39121519
Time Delay Relay, 120VAC Coil Volts, 12A Contact Amp Rating (Resistive), Contact Form: DPDT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Time Delay Relay
  • Coil Volts 120VAC
  • Contact Amp Rating (Resistive) 12A
  • Contact Form DPDT
  • Min. Time Setting 0.1 sec.
  • Max. Time Setting 10 hr.
  • Function On Delay, Interval Delay
  • Electrical Connection Socket
  • Base Type Square
  • Pins 8
  • Standards E40944
  • Number of Functions 2
  • Operating Functions 1,4
  • Coil Rating 5VA
  • Mounting Plug In
  • Socket 5X853, 1EGR3
  • Contact Material Silver Alloy
  • Hz 50/60
  • Status Indicator None
  • Socket Code C
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Programmable Timer Enables Reduced Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products