NC
DAYTON

1-HP Self Priming Centrifugal Pump, 90 ft. Max. Head, 1/8" Max. Dia. Solids, 316 Stainless Steel

  • Item # 5GUP3
  • My Part #
  • Mfr. Model # 5GUP3
  • Catalog Page # 2637
  • UNSPSC # 40151503
1-HP Self Priming Centrifugal Pump, 90 ft. Max. Head, 1/8" Max. Dia. Solids, 316 Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,094.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-priming pump is close-coupled to a continuous-duty motor, and is designed to provide high-volume service for industrial and commercial applications, including liquid and chemical transfer, dewatering, irrigation, and decorative water features.

View More

Technical Specs

  • Item - Self Priming Pumps Self Priming Centrifugal Pump
  • HP - Pumps 1
  • Voltage - Pumps 208 to 230/460VAC
  • Phase - Pumps 3
  • Max. Head - Pumps 90 ft.
  • Best Efficiency Range GPM @ Head 39 to 51 gpm @ 70 to 58 ft.
  • Housing Material - Pumps 316 Stainless Steel
  • Motor Enclosure - Pumps Open Dripproof
  • Max. Dia. Solids - Pumps 1/8"
  • Inlet Size - Pumps 1-1/2" NPT
  • Outlet Size - Pumps 1-1/2" NPT
  • Self-Priming Yes
  • Amps 3.7-3.2/1.6
  • Wetted Materials Stainless Steel, Viton, Carbon, Ceramic
  • Hz 60
  • Max. Pressure - Pumps 39 psi
  • Max. Temp - Pumps 200 Degrees F
  • Port Rotation - Pumps No
  • Suction Lift - Pumps 20 ft.
  • Motor Design 3-Phase
  • Seal Material Carbon Ceramic-Viton
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 165 psi
  • Inlet Pressure 100 psi
  • Impeller Type Semi Open
  • Impeller Material Stainless Steel
  • Bearing Type Ball
  • Duty - Pumps Continuous
  • Agency Compliance c UL us
  • Manufacturers Warranty Length 1 yr.
  • Height 9-1/8"
  • Length 16-7/8"
  • Width 6-7/8"
  • Includes Manual
  • Frame 56J
  • Motor RPM 3450
  • GPM of Water @ 10 Ft. of Head 76
  • GPM of Water @ 15 Ft. of Head 75
  • GPM of Water @ 20 Ft. of Head 74
  • GPM of Water @ 30 Ft. of Head 72
  • GPM of Water @ 40 Ft. of Head 67
  • GPM of Water @ 50 Ft. of Head 59
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.