DV
DAYTON

19-1/2"H Pulling Hand Winch with 4000 lb. 1st Layer Load Capacity; Brake Included: No

  • Item # 36WG04
  • My Part #
  • Mfr. Model # 36WG04
  • Catalog Page # 1084
  • UNSPSC # 24101608
19-1/2"H Pulling Hand Winch with 4000 lb. 1st Layer Load Capacity; Brake Included: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Manual Winches

Product Details

This towing winch can pull loads or tow them horizontally, but is not suitable for lifting or lowering those loads.

View More

Technical Specs

  • Item Hand Winch
  • Winch Gear Type Spur
  • Winch Type Pulling
  • 1st Layer Load Capacity 4000 lb.
  • Winch Gear Ratio 4.42:1, 19.54:1
  • Brake Included No
  • Overall Length 15-1/8"
  • Overall Width 14-7/8"
  • Overall Height 19-1/2"
  • Drum Capacity for 1/4 In. Cable 300 ft.
  • Drum Capacity for 5/16 In. Cable 200 ft.
  • Frame Material Steel
  • Frame Finish Powder Coated and Zinc Plated
  • Handle Length 12-63/64"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov