Skip Content

ST
TM
DAYTON

18 ft. Flat Eye and Eye - Type 3 Web Sling, Polyester, Number of Plies: 1, 2" W

  • Item # 1DNJ9
  • My Part #
  • Mfr. Model # 1DNJ9
  • Catalog Page # 1117
  • UNSPSC # 24101611
Sling,Web,Eye & Eye,L18Ft,2400Lb,W2In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $27.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.6 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a temperature range of -50° to 200°F, this versatile sling won't scratch or mar loads. The red core yarn indicates wear for easy inspection and replacement. The tag provides permanent identification. Polyester has limited stretchability for better load control.

Note: Always verify material compatibility in chemical environments and use with protective pads.

View More

Technical Specs

  • Item - Web Slings Web Sling
  • Sling Type Flat Eye and Eye - Type 3
  • Vertical Hitch Capacity 2400 lb.
  • Sling Length 18 ft.
  • Sling Width 2"
  • Number of Plies 1
  • Sling Material Polyester
  • Choker Hitch Capacity 1900 lb.
  • Basket Hitch Capacity 4800 lb.
  • Wear Resistant Cover None
  • Eye Length 10"
  • Color Yellow
  • Temp. Range -50 Degrees to 200 Degrees F
  • Yarn Coating Non-Hazardous Acrylic
  • Resists Ethers,Resistant to Alcohols,Strong Alkalies
  • Standards OSHA and ASME B30.9
  • Includes Red Core Yarn Wear Indicator, Permanent Identification Tag
  • Number of Sling Legs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.