Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

18" Light Commercial Mobile Air Circulator

  • Item # 2LY93
  • My Part #
  • Mfr. Model # 2LY93
  • Catalog Page # 2921
  • UNSPSC # 40101602
18" Light Commercial Mobile Air Circulator close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 25.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This mobile air circulator is positioned on a cart approx. 4 ft. off the ground for increased air circulation and optimal mobility. It can be tilted and positioned to help in maximizing ventilation. Use in factories, warehouses, schools, storage facilities, greenhouses, military bases, and sporting events.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 18"
  • Mobile/Stationary Stationary
  • Oscillating No
  • Speeds 3
  • Voltage 115
  • Phase 1
  • CFM High 2650
  • CFM Low 2050
  • Motor HP 1/6
  • Motor RPM 1500/1300/1100
  • Operating Amps 1.3/1.2/1.0
  • Fan Mounting Location Floor
  • Fan Accessory Style Standard
  • Fan RPM 1500/1300/1100
  • Environmental Applications Light Commercial
  • Assembled Partially Assembled
  • CFM Medium 2350
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Watts 155/129/105
  • Motor Type Shaded Pole
  • Drive Type Direct
  • Motor Enclosure Open Air-Over
  • Motor Insulation Class A
  • Thermal Protection Auto
  • Bearing Type Sleeve
  • Height 48"
  • Width 26"
  • Max. Depth 25"
  • Cord Length 9 ft.
  • Number of Blades 3
  • Blade Material Black Painted Steel
  • Shaft Dia. 12mm
  • Housing Material Steel
  • Guard Material Steel
  • Wire Guard Finish Chrome Plated
  • Application People Cooling
  • Standards UL/OSHA
  • Includes Cart, Tilt Kit and 4" Diameter Wheels
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.